Beli rubber fender di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAKKO Neo StopperDeskripsi:-Tire stopper with the D type hollow shape. It can maintain the shape and will not be broken even if it is compressed repeatedly.-Since it is made of resin, it is lightweight. It has approx. 1/2 weight of conventional rubber-made products.-With the polypropylene composite forming, a backing plate is unnecessary.-It uses eco-friendly materials that is free of harmful halogen and can be recycled.-For the impact absorption material for truck terminals, etc, or the fender of small ships.atribut:
- Color: Black (yellow line)
- Backing Plate Materials: Polypropylene
- Main Body Materials: Thermoplastic Elastomer
- Mounting Method: Bolt Mounted (bolt sold separately)
- Purpose of Use: For the impact absorption material for truck terminals, etc., or the fender of small ships.
- VESTIL Dock Bumperatribut:
- Country of Origin: China (subject to change)
- Iwata Mfg. Bumper Pro, Corner Cushion Bumper, BP7 TypeDeskripsi:Usage:For hazard prevention at the construction site or in the plant.atribut:
- Specification: Without double sided tapes
- Material: Urethane foam
- Width (mm): 40
- Weight (kg): 0.62
- Color: Yellow-Black
- Type: BP7
- Length (m): 1
- Installation Method: Plug type
- Slit Width (mm) : 8
- TONATA Wall GuardDeskripsi:Pelindung tembok berbahan karet juga melindungi pintu mobil dan kendaraan saat membuka / menutup pintu mobil, berbelok dan sebagainya.atribut:
- Length (cm): 97-98
- Width (cm): 19-19.5
- Height (cm): 8.5
- Material: Solid Rubber
- TEKIRO Rolling Tool Cabinet (Lemari Perkakas Beroda)Deskripsi:TEKIRO Cabinet 7 drawer adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari Peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari Peralatan ini memiliki 7 laci dan dilengkapi dengan roda di bagian bawahnya sehingga mudah untuk di pindahkan. Lemari Peralatan ini terbuat dari plastik dan baja yang berkualitas sehingga kuat dan tahan lama.
- STANLEY Hand Tool Multi Set (Set Perkakas Tangan)Deskripsi:Stanley STMT81243-840 Hand Tool Multi Set 110pcs is a tool for consumers who are looking for practical and complete solutions for everyday life. With 110 parts for the most diverse solutions, be it mechanical, electrical, hydraulic and more. The pliers and ratchet set have rubber grips for better ergonomics. It has a Maxi-Drive system, exclusive to Stanley, changing the fit to the flat part of the screw instead of at the corner, minimizing screw slip and rounding.Set Content :- (1) 1/4inch Quick Release Ratchet- (11) 1/4inch Sockets: 4, 5, 6, 7, 8, 9, 10, 11, 12, 13,14mm- (1) 1/4inch Flexible Extension: 100mm - 1/4 inch(M)x1/4inch(F)- (2) 1/4inch Extension: 50, 100mm- (1) 1/2inch Universal Joint- (1) 1/2inch Quick Release Ratchet- (15) 1/2inch Sockets: 10, 11, 12, 13, 14, 15, 17, 18, 19, 20, 21, 22, 23, 24, 27mm- (2) 1/2inch Extension: 125, 250mm- (1) 1/2inch 3 Way Adaptor- (1) 1/2inch Universal Joint- (2) 1/2inch Spark Plug Socket: 16, 21mm- (8) Hex Keys- (1)1/4inch Bit Adapter Ratcheting Screwdriver- (2) Slotted Screwdriver: 5.5x75mm, 6.5x100mm- (2) Phillips Screwdriver: PH1x75mm, PH2x100mm- (11) Combination Wrenches: 8, 9, 10, 11, 12, 13, 14, 15, 17, 18, 19mm- 38 Bits:- Slotted Bits: 3.5 (2 parts), 4 (2 parts), 5.5, 6.5, and 8mm- Square Bits: S1, S2, and S3- Philips Bits: PH0 (2 parts), PH1 (2 parts), PH3 (2 parts)- Torx Bits: T10, T15, T20, T25, T27, T30, T40- Pozidriv Bits: PZ1, PZ2, PZ3- Tri-Wing Bits: 1, 2, 3, 4- Hexagonal Bits: 2, 3, 4, 5, 6, 7mm- (2) Bit Adapter- (1) 6inch Diagonal Cutting Plier- (1) 8inch Long Nose Pliers- (1) Groove Joint Pliers 10inch
- Non Brand Parking CurbDeskripsi:Parking curbs attach to pavement on parking lots and parking garages to stop vehicles from hitting obstacles. They also provide a physical barrier between walkways and rights of way to protect pedestrians from vehicle traffic.atribut:
- Height (inch): 4
- Product Type: Parking Stop
- JONNESWAY Fender Coveratribut:
- Dimensions (mm): 1050x650
- Thickness (mm): 0.9
- Freeze Resistance (°C): -15
- GL General Lighting LED Bulb E27 (Bohlam Lampu)Deskripsi:General lighting LED> Memberikan garansi 3 Tahun.* General Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun*pemakaian normal> Lebih ramah lingkungan.Sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang. Dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- Fitting: E27
- CRI: >/= 80
- Lifetime: 20000
- SHIGEMITSU Heavy Duty Hydraulic Dock Leveleratribut:
- Voltage (V): 220/380
- Capacity (kg): 8000
- Table Size (mm): 2500x2000
- Lip Board Size (mm): 2000x400
- Exterior Size (LxWxH) (mm): 2640x2040x600
- Lifting Height Down (mm): 300
- Lifting Height Up (mm): 400
- Motor Power (kW): 0.75
- Pithead Size (mm): 2580c2040c600
- monotaro.id Lid Paper Cup (Tutup Gelas)Deskripsi:monotaro.id Tutup cup berbahan plastik dan tahan panas yang cocok digunakan untuk paper cup ukuran 4oz, 8oz, 12oz dan 16oz/22oz.atribut:
- Material: Plastik PP
- Sinarline Copy Paper A4 70gsm (Kertas HVS / Fotocopy)atribut:
- Color: White
- Number of Sheets: 500
- Paper Type: HVS Copier Paper
- Paper Weight (gsm): 70
- Size: A4
- Size (mm): 210x297
- ABB Thermal Overload RelaysDeskripsi:Ta25Du-0.16M (0.1-0.16A) Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. The Device Has Trip Class 10A. Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Block Contactors. Single Mounting Kits Are Available As Accessory.atribut:
- Number of Auxiliary Contacts NC: 1
- Number of Poles: 3
- TONATA Wheel Chock (Pengganjal Ban)Deskripsi:Ganjalan ban dan roda berbahan karet tebal yang cocok untuk pengganjal kendaraan-kendaraan besar seperti mobil box, mobil truck kecil, dump truck dan tronton. Kelebihan barang dapat digunakan di jalan tidak rata sekalipun, Scothlight dapat menyala berguna saat malam hari. Wheel Chock juga disertai dengan handle pemegang agar mudah dibawa. Serta tahan air dan Awet digunakan dalam jangka waktu lama.atribut:
- Material: Rubber
- JTC 8Pcs Air Hammer SetDeskripsi:Content:- 1PC JTC-3310 Air hammer- 1PC JTC-3334 Safty coupler- 6PCS JTC-3326, 3327, 3330, 3331, 3332, 3333 Chiselsatribut:
- Air inlet (inch): 1/4
- Overall Length (mm): 225
- Piston Stroke (mm): 89
- Stroke Speed (bpm): 2100
Daftar Harga rubber fender Terbaru October 2026
| HAKKO Neo Stopper | Rp2.499.900 |
| VESTIL Dock Bumper | Rp1.999.900 |
| Iwata Mfg. Bumper Pro, Corner Cushion Bumper, BP7 Type | Rp1.399.900 |
| TONATA Wall Guard | Rp429.900 |
| TEKIRO Rolling Tool Cabinet (Lemari Perkakas Beroda) | Rp6.599.900 |
| Supreme Cables Power Cable NYM Series (Kabel Listrik) | Rp1.899.900 |
| STANLEY Hand Tool Multi Set (Set Perkakas Tangan) | Rp2.999.900 |
| Non Brand Parking Curb | Rp489.900 |
| JONNESWAY Fender Cover | Rp669.900 |
| GL General Lighting LED Bulb E27 (Bohlam Lampu) | Rp14.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Tipe%20Setengah%20Lingkaran%2FSegi%20Tiga/HAKKO%20Neo%20Stopper/juP102784714-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Pelindung%20Sudut/VESTIL%20Dock%20Bumper/94P109360328-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Tipe%20H%2FGunting/Iwata%20Mfg_%20Bumper%20Pro%2C%20Corner%20Cushion%20Bumper%2C%20BP7%20Type/P102025666-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Pelindung%20Sudut/TONATA%20Wall%20Guard/hhP109100629-2.jpg)
/01P101004001-4.jpg)
/msP106481820-5.jpg)
/plP107037921-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Non%20Brand%20Parking%20Curb/oqP109991890-1.jpg)

/p0P102121900-2.jpg)

/a4P111370364-2.jpg)

/m7P114890799-2.jpg)

/irP108164675-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)